INDENTIFIER CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDENTIFIER CIRCUIT BREAKER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTCB10
  • Mfr. Model # CB10
  • UNSPSC # 41113657
  • CATALOGUE PAGE # 1234
  • Shipping Weight 0.55 lbs

Product Details

3-in-1 tester to locate fuses, test receptacles and GFCI circuits. GFCI transmitter is plugged into an outlet enabling the user to trace for the correct breaker at the electrical box. LED indicator of 2 test conditions and 5 wiring faults. Tests reversed/

Technical Specs

  • Item Circuit Breaker Finder
  • Battery Type AAA
  • For Use On Energized Line
  • Includes 2 Batteries
  • Voltage Range 110 - 125 VAC
  • Voltage Protection Fuse
  • Coupling Direct
  • Display LED
  • Manufacturers Warranty Length 1 yr.
  • Breaker/Fuse Identification Yes
  • Locate Shorts Yes
  • Audible Indicator Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list