Skip Content
IND SMOOTH SURFACE PUSH BROOM SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND SMOOTH SURFACE PUSH BROOM SET

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LIB847
  • Mfr. Model # 847
  • UNSPSC # 47131600
  • CATALOGUE PAGE # 1672
  • Shipping Weight 19.14 lbs

Technical Specs

  • Block Size 24"
  • Trim Length 3-1/2"
  • Bristle Color Black
  • Block Material Polypropylene
  • Bristle Material Recycled PET
  • Broom Handle Length 64"
  • Features Handle Grip, Hanger Hole, Hardwood Broom Block, Electrostatic Powder Coated Handle
  • Series Industrial-Grade Assembled Push Brooms
  • Item Push Broom
  • Handle Colour Natural
  • Color Coding System No
  • Broom Handle Diameter 1"
  • Broom Application Smooth
  • Broom Handle Material Wood
  • Broom Handle Tip Material Polypropylene
  • Acid Resistant No
  • Chemical Resistant Yes
  • Broom Grade Light-Duty
  • Broom Connection Type Nut and Bolt w/Polymer Brace
  • Broom Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list