Skip Content
IND PP 50UM 9-7/8IN 4OD PP CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND PP 50UM 9-7/8IN 4OD PP CORE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFT11R9445A
  • Mfr. Model # T11R9445A
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.54 lbs

Technical Specs

  • For Use With All Similar Competitive Housings
  • Application Animal Oils, Concentrated Alkalies, Dilute Acids & Alkalies, Mineral Acids, Petroleum Oils, Water, Membrane Prefilter, Amines
  • Inside Dia. 1"
  • Height 9-7/8"
  • Item String Wound Filter Cartridge
  • Max. Temp. 120 Degrees F
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges
  • Filter Diameter 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list