Skip Content
IND PP 50UM 30INLNG PP CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND PP 50UM 30INLNG PP CORE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFT11R30A
  • Mfr. Model # T11R30A
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application Animal Oils, Concentrated Alkalies, Dilute Acids & Alkalies, Mineral Acids, Petroleum Oils, Water, Membrane Prefilter, Amines
  • Microns 50
  • For Use With All Similar Competitive Housings
  • Reduces Particulates
  • Flow Rate 18 gpm
  • Height 30"
  • Item String Wound Filter Cartridge
  • Inside Dia. 1"
  • Max. Temp. 120 Degrees F
  • Filter Media Polypropylene
  • Outside Dia. 2-1/2"
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List