Skip Content
IND POST WIDE WEB SATIN CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND POST WIDE WEB SATIN CHROME

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889PU1SSTDL7W
  • Mfr. Model # 889PU1SSTDL7W
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Belt Length 7-1/2 ft.
  • Base Type Metal, Satin Chrome
  • For Use With Safety and Security
  • Colour Satin Chrome
  • Number of Belts 1
  • Belt Color Dark Blue
  • Post Finish Satin Chrome
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material Steel
  • Belt Width 6"
  • Post Height 38"
  • Base Finish Satin Chrome
  • Base Material Steel
  • Indoor / Outdoor Indoor
  • Post Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list