Skip Content
IND POST WIDE WEB BLU NO ENTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND POST WIDE WEB BLU NO ENTRY

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889PB23STDRBW
  • Mfr. Model # 889PB23STDRBW
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Base Type Black No Scuff
  • Colour Blue
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Post Finish Blue
  • Number of Belts 1
  • Belt Color Red with White Text
  • Belt Message No Entry
  • Base Material Cast Iron
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material Steel
  • Belt Width 6"
  • Post Dia. 2-1/2"
  • Base Finish Black ABS No Scuff Cover
  • Post Height 38"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list