Skip Content
IND POST BLU AUTHORIZED ACCESS ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND POST BLU AUTHORIZED ACCESS ONLY

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889PB23STDRAW
  • Mfr. Model # 889PB23STDRAW
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Blue
  • For Use With Safety and Security
  • Post Finish Blue
  • Base Type Black No Scuff
  • Belt Length 7-1/2 ft.
  • Number of Belts 1
  • Belt Color Red with White Text
  • Belt Message Authorized Access Only
  • Base Material Cast Iron
  • Post Material Steel
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Belt Width 6"
  • Indoor / Outdoor Indoor
  • Post Height 38"
  • Base Finish Black ABS No Scuff Cover
  • Post Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list