Skip Content
IND/OUT POST CLEANING IN PROGRESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND/OUT POST CLEANING IN PROGRESS

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS886-21STDNOYCXC
  • Mfr. Model # 886-21STDNOYCXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Red
  • For Use With Safety and Security
  • Base Type Heavy-Duty Rubber
  • Post Finish Red
  • Belt Length 7-1/2 ft.
  • Number of Belts 1
  • Belt Color Yellow with Black Text
  • Belt Message Cleaning in Progress
  • Item Barrier Post with Belt
  • Base Dia. 19"
  • Post Material PVC
  • Belt Width 2"
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor/Outdoor
  • Base Finish Black
  • Base Material Heavy Duty Rubber
  • Post Height 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list