Skip Content
IND/OUT POST CAUTION DO NOT ENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND/OUT POST CAUTION DO NOT ENTER

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS886-32STDNOYAXC
  • Mfr. Model # 886-32STDNOYAXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour White
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Base Type Heavy-Duty Rubber
  • Post Finish White
  • Belt Color Yellow with Black Text
  • Belt Message Caution - Do Not Enter
  • Number of Belts 1
  • Base Material Heavy Duty Rubber
  • Item Barrier Post with Belt
  • Post Material PVC
  • Base Dia. 19"
  • Belt Width 2"
  • Base Finish Black
  • Post Dia. 2-1/2"
  • Post Height 38"
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list