Skip Content
IND/OUT PORTABLE POST PVC YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND/OUT PORTABLE POST PVC YEL

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS886-35STDNOR5XC
  • Mfr. Model # 886-35STDNOR5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Post Finish Yellow
  • Colour Yellow
  • Belt Length 7-1/2 ft.
  • For Use With Safety and Security
  • Number of Belts 1
  • Base Type Heavy-Duty Rubber
  • Belt Color Red
  • Base Material Heavy Duty Rubber
  • Item Barrier Post with Belt
  • Base Dia. 19"
  • Post Material PVC
  • Belt Width 2"
  • Post Dia. 2-1/2"
  • Post Height 38"
  • Base Finish Black
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list