IND/OUT PORTABLE POST PVC WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IND/OUT PORTABLE POST PVC WHT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS886-32STDNOL5XC
  • Mfr. Model # 886-32STDNOL5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Base Type Heavy-Duty Rubber
  • Belt Length 7-1/2 ft.
  • For Use With Safety and Security
  • Colour White
  • Post Finish White
  • Belt Color Blue
  • Number of Belts 1
  • Base Material Heavy Duty Rubber
  • Item Barrier Post with Belt
  • Base Dia. 19"
  • Post Material PVC
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Black
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list