Skip Content
IND LINK SINGLE STRAND ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK SINGLE STRAND ROLLER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEE6
  • Mfr. Model # 2YEE6
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Bushing Dia. (In.) 0.310
  • Breaking Strength (Lb.) 46,000
  • Hole Dia. (In.) 0.217
  • Max. Allowable Load (Lb.) 8,900
  • Material Mid Carbon
  • Item Chain Link
  • Overall Width (In.) 2.269
  • Temp. Range 10 - 150 Degrees F
  • Type Single Strand Roller
  • Roller Dia. (In.) 1.000
  • ANSI Chain Size 140
  • Connecting End to Center Line (In.) 1.194
  • Pitch 1.75"
  • Roller Link Plate Height (In.) 1.661
  • Tensile Strength (Lb.) 46,000
  • Rivet End to Center Line (In.) 1.075
  • Width Between Roller Link Plates (In.) 1.000
  • Pin Length (In.) 2.269
  • Pin Link Plate Thickness (In.) 0.218
  • Outside Pin Dia. (In.) 0.218
  • Inside Pin Dia. 0.218"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list