LINK ROLLER 35 STANDARD RIVETED PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LINK ROLLER 35 STANDARD RIVETED PK5

DAYTON

Web Price : $4.16 / PACKAGE

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEA7
  • Mfr. Model # 2YEA7
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Roller Link
  • Temp. Range 10 Degrees to 150 Degrees F
  • Inside Pin Dia. 0.141"
  • Includes -
  • Tensile Strength 1760 lb.
  • Agency Compliance -
  • Pin Type -
  • Lubrication -
  • Hole Dia. 0.143"
  • Breaking Strength 1760 lb.
  • Pin Length 0.640"
  • Pin Link Plate Thickness 0.050"
  • Roller Link Plate Height 0.356"
  • Max. Allowable Load 480 lbs.
  • Outside Pin Dia. 0.141"
  • Rivet End to Center Line 0.230"
  • Connecting End to Center Line 0.284"
  • Bushing Dia. 0.200"
  • Number of Strands Single
  • Chain Link Overall Width 0.284"
  • Chain Roller Dia. 0.200"
  • Industry Chain Size 35
  • Roller Chain Link Item Roller Link
  • Width Between Roller Link Plates 0.188"
  • Industry Chain Pitch 3/8"
  • Roller Chain Link Type Standard Riveted
  • Chain Link Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list