Skip Content
IND LINK SINGLE STRAND PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK SINGLE STRAND PK5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEC7
  • Mfr. Model # 2YEC7
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Breaking Strength (Lb.) 6,100
  • Bushing Dia. (In.) 0.280
  • Hole Dia. (In.) 0.199
  • Material Mid Carbon
  • Item Chain Link
  • Max. Allowable Load (Lb.) 1,430
  • Overall Width (In.) 0.851
  • Roller Dia. (In.) 0.400
  • Temp. Range 10 - 150 Degrees F
  • Type Roller Link
  • ANSI Chain Size 50
  • Pitch 0.625"
  • Connecting End to Center Line (In.) 0.450
  • Rivet End to Center Line (In.) 0.401
  • Width Between Roller Link Plates (In.) 0.375
  • Tensile Strength (Lb.) 6,100
  • Pin Length (In.) 0.851
  • Inside Pin Dia. 0.200"
  • Pin Link Plate Thickness (In.) 0.080
  • Roller Link Plate Height (In.) 0.579
  • Outside Pin Dia. (In.) 0.200

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List