Skip Content
IND LINK SINGLE STRAND PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK SINGLE STRAND PK5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEC4
  • Mfr. Model # 2YEC4
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Hole Dia. (In.) 0.140
  • Bushing Dia. (In.) 0.200
  • Breaking Strength (Lb.) 2,000
  • Item Chain Link
  • Material Mid Carbon
  • Max. Allowable Load (Lb.) 500
  • Overall Width (In.) 0.587
  • Temp. Range 10 - 150 Degrees F
  • Type Roller Link
  • Roller Dia. (In.) 0.306
  • ANSI Chain Size 41
  • Connecting End to Center Line (In.) 0.322
  • Pitch 0.5"
  • Tensile Strength (Lb.) 2,000
  • Width Between Roller Link Plates (In.) 0.306
  • Pin Link Plate Thickness (In.) 0.050
  • Pin Length (In.) 0.587
  • Rivet End to Center Line (In.) 0.265
  • Roller Link Plate Height (In.) 0.386
  • Outside Pin Dia. (In.) 0.141
  • Inside Pin Dia. 0.141"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list