Skip Content
IND LINK SINGLE STRAND OFFSET PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK SINGLE STRAND OFFSET PK5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEC3
  • Mfr. Model # 2YEC3
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Breaking Strength (Lb.) 2,000
  • Hole Dia. (In.) 0.140
  • Bushing Dia. (In.) 0.200
  • Material Mid Carbon
  • Item Chain Link
  • Max. Allowable Load (Lb.) 500
  • Overall Width (In.) 0.587
  • Roller Dia. (In.) 0.306
  • Temp. Range 10 - 150 Degrees F
  • ANSI Chain Size 41
  • Type Offset Link
  • Rivet End to Center Line (In.) 0.265
  • Pitch 0.5"
  • Connecting End to Center Line (In.) 0.322
  • Width Between Roller Link Plates (In.) 0.306
  • Tensile Strength (Lb.) 2,000
  • Roller Link Plate Height (In.) 0.386
  • Pin Length (In.) 0.587
  • Pin Link Plate Thickness (In.) 0.050
  • Inside Pin Dia. 0.141"
  • Outside Pin Dia. (In.) 0.141

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list