Skip Content
IND LINK SINGLE STRAND OFFSET PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK SINGLE STRAND OFFSET PK5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEA6
  • Mfr. Model # 2YEA6
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Breaking Strength (Lb.) 2,100
  • Bushing Dia. (In.) 0.200
  • Hole Dia. (In.) 0.140
  • Material Mid Carbon
  • Item Chain Link
  • Max. Allowable Load (Lb.) 480
  • Temp. Range 10 - 150 Degrees F
  • Overall Width (In.) 0.514
  • Roller Dia. (In.) 0.200
  • Type Offset Link
  • Connecting End to Center Line (In.) 0.284
  • Pitch 0.375"
  • ANSI Chain Size 35
  • Rivet End to Center Line (In.) 0.230
  • Width Between Roller Link Plates (In.) 0.188
  • Pin Length (In.) 0.514
  • Tensile Strength (Lb.) 2,100
  • Pin Link Plate Thickness (In.) 0.050
  • Roller Link Plate Height (In.) 0.340
  • Outside Pin Dia. (In.) 0.141
  • Inside Pin Dia. 0.141"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list