Skip Content
IND LINK SINGLE STRAND CONNECTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IND LINK SINGLE STRAND CONNECTING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEE1
  • Mfr. Model # 2YEE1
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Breaking Strength (Lb.) 58,000
  • Item Chain Link
  • Bushing Dia. (In.) 0.790
  • Hole Dia. (In.) 0.561
  • Material Mid Carbon
  • Max. Allowable Load (Lb.) 11,880
  • Overall Width (In.) 2.691
  • Roller Dia. (In.) 1.125
  • Temp. Range 10 - 150 Degrees F
  • Type Single Strand Connecting
  • ANSI Chain Size 160
  • Connecting End to Center Line (In.) 1.416
  • Rivet End to Center Line (In.) 1.275
  • Pitch 2"
  • Width Between Roller Link Plates (In.) 1.250
  • Tensile Strength (Lb.) 58,000
  • Pin Length (In.) 2.691
  • Pin Link Plate Thickness (In.) 0.250
  • Roller Link Plate Height (In.) 1.898
  • Inside Pin Dia. 0.562"
  • Outside Pin Dia. (In.) 0.562

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list