Skip Content
IND LINK SINGLE STRAND CONNECT PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IND LINK SINGLE STRAND CONNECT PK5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEC8
  • Mfr. Model # 2YEC8
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Breaking Strength (Lb.) 8,500
  • Bushing Dia. (In.) 0.330
  • Hole Dia. (In.) 0.233
  • Item Chain Link
  • Material Mid Carbon
  • Max. Allowable Load (Lb.) 1,980
  • Roller Dia. (In.) 0.469
  • Overall Width (In.) 1.049
  • Temp. Range 10 - 150 Degrees F
  • ANSI Chain Size 60
  • Type Connecting Link
  • Pitch 0.75"
  • Rivet End to Center Line (In.) 0.500
  • Connecting End to Center Line (In.) 0.549
  • Width Between Roller Link Plates (In.) 0.500
  • Tensile Strength (Lb.) 8,500
  • Pin Length (In.) 1.049
  • Pin Link Plate Thickness (In.) 0.094
  • Roller Link Plate Height (In.) 0.673
  • Inside Pin Dia. 0.234"
  • Outside Pin Dia. (In.) 0.234

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list