Skip Content
IND LINK SINGLE CONNECTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IND LINK SINGLE CONNECTING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YED8
  • Mfr. Model # 2YED8
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Breaking Strength (Lb.) 31,000
  • Bushing Dia. (In.) 0.610
  • Hole Dia. (In.) 0.436
  • Item Chain Link
  • Material Mid Carbon
  • Max. Allowable Load (Lb.) 6,790
  • Roller Dia. (In.) 0.875
  • Overall Width (In.) 2.122
  • Type Single Connecting
  • Temp. Range 10 - 150 Degrees F
  • ANSI Chain Size 120
  • Connecting End to Center Line (In.) 1.127
  • Tensile Strength (Lb.) 31,000
  • Width Between Roller Link Plates (In.) 1.000
  • Rivet End to Center Line (In.) 0.995
  • Pitch 1.5"
  • Roller Link Plate Height (In.) 1.378
  • Pin Link Plate Thickness (In.) 0.187
  • Pin Length (In.) 2.122
  • Outside Pin Dia. (In.) 0.437
  • Inside Pin Dia. 0.437"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list