Skip Content
IND LINK DOUBLE STRAND OFFSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK DOUBLE STRAND OFFSET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEF9
  • Mfr. Model # 2YEF9
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Breaking Strength (Lb.) 32,600
  • Hole Dia. (In.) 0.311
  • Bushing Dia. (In.) 0.440
  • Item Chain Link
  • Material Mid Carbon
  • Max. Allowable Load (Lb.) 5,600
  • Overall Width (In.) 2.543
  • Roller Dia. (In.) 0.625
  • Type Double Strand Offset
  • ANSI Chain Size 80-2
  • Temp. Range 10 - 150 Degrees F
  • Connecting End to Center Line (In.) 1.326
  • Rivet End to Center Line (In.) 1.217
  • Pitch 1"
  • Tensile Strength (Lb.) 32,600
  • Width Between Roller Link Plates (In.) 0.625
  • Pin Length (In.) 2.543
  • Outside Pin Dia. (In.) 0.312
  • Pin Link Plate Thickness (In.) 0.125
  • Roller Link Plate Height (In.) 0.935
  • Inside Pin Dia. 0.312"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List