Skip Content
IND LINK DOUBLE STRAND OFFSET PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK DOUBLE STRAND OFFSET PK5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEF7
  • Mfr. Model # 2YEF7
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Breaking Strength (Lb.) 13,200
  • Bushing Dia. (In.) 0.280
  • Hole Dia. (In.) 0.199
  • Item Chain Link
  • Max. Allowable Load (Lb.) 2,360
  • Material Mid Carbon
  • Overall Width (In.) 1.571
  • Temp. Range 10 - 150 Degrees F
  • Type Double Strand Offset
  • Roller Dia. (In.) 0.400
  • Connecting End to Center Line (In.) 0.815
  • ANSI Chain Size 50-2
  • Pitch 0.625"
  • Rivet End to Center Line (In.) 0.756
  • Width Between Roller Link Plates (In.) 0.375
  • Tensile Strength (Lb.) 13,200
  • Pin Length (In.) 1.571
  • Pin Link Plate Thickness (In.) 0.080
  • Outside Pin Dia. (In.) 0.200
  • Roller Link Plate Height (In.) 0.579
  • Inside Pin Dia. 0.200"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list