Skip Content
IND LINK DOUBLE STRAND OFFSET PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK DOUBLE STRAND OFFSET PK5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEF5
  • Mfr. Model # 2YEF5
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Chain Link
  • Breaking Strength (Lb.) 4,850
  • Hole Dia. (In.) 0.140
  • Bushing Dia. (In.) 0.200
  • Max. Allowable Load (Lb.) 805
  • Material Mid Carbon
  • Overall Width (In.) 0.898
  • Roller Dia. (In.) 0.200
  • Temp. Range 10 - 150 Degrees F
  • Type Double Strand Offset
  • ANSI Chain Size 35-2
  • Connecting End to Center Line (In.) 0.469
  • Width Between Roller Link Plates (In.) 0.188
  • Rivet End to Center Line (In.) 0.429
  • Pitch 0.375"
  • Pin Length (In.) 0.898
  • Tensile Strength (Lb.) 4,850
  • Roller Link Plate Height (In.) 0.340
  • Outside Pin Dia. (In.) 0.141
  • Pin Link Plate Thickness (In.) 0.050
  • Inside Pin Dia. 0.141"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list