Skip Content
IND LINK DOUBLE STRAND CONNECTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK DOUBLE STRAND CONNECTING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEF4
  • Mfr. Model # 2YEF4
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Breaking Strength (Lb.) 50,690
  • Bushing Dia. (In.) 0.530
  • Hole Dia. (In.) 0.374
  • Item Chain Link
  • Material Mid Carbon
  • Overall Width (In.) 3.075
  • Max. Allowable Load (Lb.) 8,570
  • Temp. Range 10 - 150 Degrees F
  • Roller Dia. (In.) 0.750
  • ANSI Chain Size 100-2
  • Type Double Strand Connecting
  • Connecting End to Center Line (In.) 1.590
  • Rivet End to Center Line (In.) 1.485
  • Pitch 1.25"
  • Width Between Roller Link Plates (In.) 0.750
  • Tensile Strength (Lb.) 50,690
  • Pin Length (In.) 3.075
  • Pin Link Plate Thickness (In.) 0.156
  • Roller Link Plate Height (In.) 1.165
  • Outside Pin Dia. (In.) 0.375
  • Inside Pin Dia. 0.375"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List