Skip Content
IND LINK DOUBLE STRAND CONNECT PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK DOUBLE STRAND CONNECT PK5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEF2
  • Mfr. Model # 2YEF2
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Breaking Strength (Lb.) 18,500
  • Bushing Dia. (In.) 0.330
  • Material Mid Carbon
  • Item Chain Link
  • Hole Dia. (In.) 0.233
  • Max. Allowable Load (Lb.) 3,300
  • Roller Dia. (In.) 0.469
  • Temp. Range 10 - 150 Degrees F
  • Overall Width (In.) 1.961
  • Type Double Strand Connecting
  • ANSI Chain Size 60-2
  • Connecting End to Center Line (In.) 1.016
  • Rivet End to Center Line (In.) 0.945
  • Width Between Roller Link Plates (In.) 0.500
  • Tensile Strength (Lb.) 18,500
  • Pitch 0.75"
  • Pin Length (In.) 1.961
  • Pin Link Plate Thickness (In.) 0.094
  • Inside Pin Dia. 0.234"
  • Outside Pin Dia. (In.) 0.234
  • Roller Link Plate Height (In.) 0.094

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List