Skip Content
IND LINK CONVEYOR ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK CONVEYOR ROLLER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEH3
  • Mfr. Model # 2YEH3
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Bushing Dia. (In.) 0.330
  • Breaking Strength (Lb.) 12,100
  • Hole Dia. (In.) 0.233
  • Material Mid Carbon
  • Item Chain Link
  • Max. Allowable Load (Lb.) 1,390
  • Overall Width (In.) 1.248
  • Type Conveyor Roller
  • Roller Dia. (In.) 0.469
  • Temp. Range 10 - 150 Degrees F
  • Rivet End to Center Line (In.) 0.586
  • Connecting End to Center Line (In.) 0.662
  • Pitch 1.5"
  • ANSI Chain Size C2060H
  • Width Between Roller Link Plates (In.) 0.500
  • Tensile Strength (Lb.) 12,100
  • Pin Length (In.) 1.248
  • Pin Link Plate Thickness (In.) 0.125
  • Outside Pin Dia. (In.) 0.234
  • Roller Link Plate Height (In.) 0.683
  • Inside Pin Dia. 0.234"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list