Skip Content
IND LINK CONVEYOR ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK CONVEYOR ROLLER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEH1
  • Mfr. Model # 2YEH1
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Breaking Strength (Lb.) 3,960
  • Hole Dia. (In.) 0.155
  • Bushing Dia. (In.) 0.220
  • Item Chain Link
  • Material Mid Carbon
  • Max. Allowable Load (Lb.) 590
  • Roller Dia. (In.) 0.312
  • Type Conveyor Roller
  • Overall Width (In.) 0.697
  • Temp. Range 10 - 150 Degrees F
  • ANSI Chain Size C2040
  • Connecting End to Center Line (In.) 0.377
  • Pitch 1"
  • Width Between Roller Link Plates (In.) 0.312
  • Tensile Strength (Lb.) 3,960
  • Pin Length (In.) 0.697
  • Outside Pin Dia. (In.) 0.156
  • Pin Link Plate Thickness (In.) 0.060
  • Roller Link Plate Height (In.) 0.463
  • Rivet End to Center Line (mm) -
  • Inside Pin Dia. 0.156"
  • Rivet End to Center Line (In.) 0.320

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list