Skip Content
IND LINK CONVEYOR CONNECTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IND LINK CONVEYOR CONNECTING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEG4
  • Mfr. Model # 2YEG4
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Bushing Dia. (In.) 0.330
  • Breaking Strength (Lb.) 12,100
  • Hole Dia. (In.) 0.233
  • Material Mid Carbon
  • Item Chain Link
  • Roller Dia. (In.) 0.469
  • Overall Width (In.) 1.248
  • Temp. Range 10 - 150 Degrees F
  • Type Conveyor Connecting
  • Max. Allowable Load (Lb.) 1,390
  • ANSI Chain Size C2060H
  • Connecting End to Center Line (In.) 0.662
  • Rivet End to Center Line (In.) 0.586
  • Pitch 1.5"
  • Width Between Roller Link Plates (In.) 0.500
  • Tensile Strength (Lb.) 12,100
  • Pin Length (In.) 1.248
  • Pin Link Plate Thickness (In.) 0.125
  • Outside Pin Dia. (In.) 0.234
  • Inside Pin Dia. 0.234"
  • Roller Link Plate Height (In.) 0.683

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list