Skip Content
IND LINK CONVEYOR CONNECTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK CONVEYOR CONNECTING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEG3
  • Mfr. Model # 2YEG3
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bushing Dia. (In.) 0.280
  • Breaking Strength (Lb.) 6,600
  • Hole Dia. (In.) 0.199
  • Material Mid Carbon
  • Item Chain Link
  • Overall Width (In.) 0.856
  • ANSI Chain Size C2050
  • Max. Allowable Load (Lb.) 960
  • Temp. Range 10 - 150 Degrees F
  • Roller Dia. (In.) 0.400
  • Type Conveyor Connecting
  • Connecting End to Center Line (In.) 0.453
  • Rivet End to Center Line (In.) 0.403
  • Pin Length (In.) 0.856
  • Width Between Roller Link Plates (In.) 0.375
  • Tensile Strength (Lb.) 6,600
  • Pitch 1.25"
  • Pin Link Plate Thickness (In.) 0.080
  • Roller Link Plate Height (In.) 0.593
  • Outside Pin Dia. (In.) 0.200
  • Inside Pin Dia. 0.200"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list