Skip Content
IND LINK CONVEYOR CONNECTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND LINK CONVEYOR CONNECTING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEG2
  • Mfr. Model # 2YEG2
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Breaking Strength (Lb.) 3,960
  • Bushing Dia. (In.) 0.220
  • Hole Dia. (In.) 0.155
  • Material Mid Carbon
  • Item Chain Link
  • Max. Allowable Load (Lb.) 590
  • Overall Width (In.) 0.697
  • Roller Dia. (In.) 0.312
  • Temp. Range 10 - 150 Degrees F
  • Type Conveyor Connecting
  • ANSI Chain Size C2040
  • Connecting End to Center Line (In.) 0.377
  • Pitch 1"
  • Rivet End to Center Line (In.) 0.320
  • Width Between Roller Link Plates (In.) 0.312
  • Tensile Strength (Lb.) 3,960
  • Pin Length (In.) 0.697
  • Roller Link Plate Height (In.) 0.463
  • Outside Pin Dia. (In.) 0.156
  • Pin Link Plate Thickness (In.) 0.060
  • Inside Pin Dia. 0.156"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list