Skip Content
IND GEN CORD,3-OUTLET,15A,12/3GA,2F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IND GEN CORD,3-OUTLET,15A,12/3GA,2F

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GAA3
  • Mfr. Model # 4GAA3
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 0.97 lbs

Technical Specs

  • Colour Yellow
  • Item Industrial Generator Cord
  • Number of Outlets 3
  • Watts 1,875
  • Jacket Colour Yellow
  • Indoor/Outdoor Indoor and Outdoor
  • Description/Special Features 3 Outlet, Generator Power
  • Standards UL/CUL
  • NEMA Receptacle Configuration 5-15R
  • Nominal Outside Dia. 0.421 "
  • Power Indicator Yes
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Length - Ext. Cords and Outlet Strips 2 ft.
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • NEC Cord Designation - Ext. Cords and Outlet Strips STOW
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips L5-20P
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list