Skip Content
INCLINOMETER,MAGNETIC,4 X 20 IN,ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCLINOMETER,MAGNETIC,4 X 20 IN,ALU

SOLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D661
  • Mfr. Model # 24D661
  • UNSPSC # 41114504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Accuracy 5 Degrees
  • Application For Setting Ramps, Pitch Or Slope
  • Base Length (In.) 20
  • Colour Gold
  • Item Inclinometer
  • Overall Height (In.) 4
  • Type Magnetic
  • Features Finds Any Angle In Degree Or Percent, Includes Carrying Bag
  • Number of Level Vials 1
  • Construction 6063 Alloy Aluminum
  • Number of Plumb Vials 0
  • Scale Degrees and Percentages
  • Lens Diameter 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list