Skip Content
INCANDESCENT TYPE C TASK LIGHTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT TYPE C TASK LIGHTS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MNR6
  • Mfr. Model # 6MNR6
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1205
  • Shipping Weight 3.74 lbs

Product Details

Task light, banker's lamp. Compact fluorescent lamp type. Watts 13. Pull chain switch. Volts 120. Green colour. Not waterproof. Arm length 10 inches. Overall reach 4 inches. Cord length 5 ft. Angel beam 45 degree. Material of construction, steel/glass. Mo

Technical Specs

  • Colour Green
  • Type Banker's Lamp
  • Item Bankers Desk Lamp
  • Material of Construction Steel/Glass
  • Cord Conductor 2
  • Cord Length 5 ft.
  • Lamp Type Compact Fluorescent
  • Mounting Type Weighted Base
  • Switch Pull Chain
  • Cord Type SPT-2
  • Suggested Lamp Item No. GGE5MRK8
  • Voltage 120
  • Waterproof No
  • Watts 13
  • Standards ETL
  • Arm Length 10"
  • Overall Reach 4"
  • Beam Angle 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list