Skip Content
INCANDESCENT TYPE C TASK LIGHTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT TYPE C TASK LIGHTS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MNR5
  • Mfr. Model # 6MNR5
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1205
  • Shipping Weight 0.858 lbs

Product Details

Task light, clip-on, compact fluorescent lamp type, 13 watts, rotary switch, 120 V, black colour, not waterproof, cord length 5 ft, 40 deg, beam angle, material of construction steel/plastic, mounting type clip on, cord conductor 2, cord type SPT-2.

Technical Specs

  • Item Fluorescent Work Lamp
  • Material of Construction Steel/Plastic
  • Type Clip-On
  • Colour Yellow
  • Cord Conductor 2
  • Cord Length 5 ft.
  • Suggested Lamp Item No. 2CUT4
  • Cord Type SPT-2
  • Mounting Type Clip On
  • Lamp Type Compact Fluorescent
  • Switch Rotary
  • Voltage 120
  • Waterproof No
  • Watts 13
  • Beam Angle 40 Degrees
  • Standards ETL
  • Includes Four 13 W Pl Style Lamps, Two On/Off Switches (one for Each Pair of Lamps), Adjustable Stand Base, and Wall Mount.
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list