Skip Content
INCANDESCENT SPOTLIGHT,R20,45W,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT SPOTLIGHT,R20,45W,PK6

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2PGY1
  • Mfr. Model # 2PGY1
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1152
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Incandescent Lamp
  • Lumens 380 lm
  • Bulb Designation 45R20/SP/130
  • Watts 45 W
  • Voltage 130 V
  • Shatter-Resistant No
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 3-7/8"
  • Bulb Shape R20
  • Bulb Type Reflector
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Frosted
  • Bulb Technology Incandescent
  • Bulb Primary Application General Purpose
  • Bulb Housing Glass
  • Bulb Color Temp. 2,800 K
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 2-1/2"
  • Bulb Base Type Medium Screw (E26)
  • Light Distribution Spot
  • Three-Way No
  • Dimmable Yes
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures No
  • Rough Service No
  • Bulb Operating Temp. Range 0 Degrees C - 150 Degrees C
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list