Skip Content
INCANDESCENT LIGHT BULB,T7,15W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,T7,15W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZU8
  • Mfr. Model # 4RZU8
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.03 lbs

Product Details

Incandescent Lamp, Lamp Type Tubular, Lamp Shape T7, Base Type Intermediate Screw (E17), 15 Watts, 120 Voltage, Lamp Designation 15T7N, Initial Lumens 108, Max. Overall Length 2-1/4 In., Lamp Finish Clear, Average Life 3,000 hr., Lamp Dia. 7/8 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Bulb Shape T7
  • Item Incandescent Lamp
  • Lumens 108
  • Voltage 120
  • Bulb Designation 15T7N
  • Watts 15
  • Shatter-Resistant No
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 3,000 hr.
  • Max. Overall Bulb Length 2-1/4"
  • Bulb Base Type Intermediate Screw (E17)
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • For Enclosed Fixtures No
  • Bulb Technology Incandescent
  • High Output No
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 7/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list