Skip Content
INCANDESCENT LIGHT BULB,T6,25W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,T6,25W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZV3
  • Mfr. Model # 4RZV3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.06 lbs

Product Details

Incandescent Lamp, Lamp Type Tubular, Lamp Shape T6, Base Type Intermediate Screw (E17), 25 Watts, 130 Voltage, Lamp Designation 25T6 1/2, Initial Lumens 244, Max. Overall Length 5-1/2 In., Lamp Finish Clear, Average Life 1,000 hr., Lamp Dia. 1/2 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape T6
  • Lumens 244
  • Voltage 130
  • Bulb Designation 25T6 1/2
  • Watts 25
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 5-1/2"
  • Shatter-Resistant No
  • Bulb Base Type Intermediate Screw (E17)
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Bulb Technology Incandescent
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • High Output No
  • Light Bulb Dia. 1/2"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Primary Application General Purpose
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list