Skip Content
INCANDESCENT LIGHT BULB,T10,60W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,T10,60W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZX8
  • Mfr. Model # 4RZX8
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.06 lbs

Product Details

Incandescent Lamp, Lamp Type Tubular, Lamp Shape T10, Base Type Double Contact Bayonet (BA15d), 60 Watts, 120 Voltage, Lamp Designation 20T6 1/2, Initial Lumens 740, Max. Overall Length 5-5/8 In., Lamp Finish Clear, Average Life 1,000 hr., Lamp Dia. 1-1/4 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Bulb Shape T10
  • Item Incandescent Lamp
  • Lumens 740
  • Bulb Designation 20T6 1/2
  • Voltage 120
  • Average Bulb Life 1,000 hr.
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Watts 60
  • Max. Overall Bulb Length 5-5/8"
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Three-Way No
  • Dimmable Yes
  • For Enclosed Fixtures No
  • Light Technology Incandescent
  • High Output No
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list