INCANDESCENT LIGHT BULB,T10,60W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INCANDESCENT LIGHT BULB,T10,60W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZX7
  • Mfr. Model # 4RZX7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.1 lbs

Product Details

Incandescent Lamp, Lamp Type Tubular, Lamp Shape T10, Base Type Medium Screw (E26), 60 Watts, 120 Voltage, Lamp Designation 60T10, Initial Lumens 420, Max. Overall Length 5-5/8 In., Lamp Finish Clear, Average Life 1,000 hr., Lamp Dia. 1-1/4 In., Shatter-Resistant No

Technical Specs

  • Bulb Shape T10
  • Item Incandescent Lamp
  • Bulb Designation 60T10
  • Watts 60
  • Lumens 420
  • Voltage 120
  • Shatter-Resistant No
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 5-5/8"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Light Technology Incandescent
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • High Output No
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list