Skip Content
INCANDESCENT LIGHT BULB,T10,40W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,T10,40W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZV7
  • Mfr. Model # 4RZV7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.09 lbs

Product Details

Incandescent Lamp, Lamp Type Tubular, Lamp Shape T10, Base Type Medium Screw (E26), 40 Watts, 120 Voltage, Lamp Designation 40T10, Initial Lumens 420, Max. Overall Length 5-5/8 In., Lamp Finish Clear, Average Life 1,000 hr., Lamp Dia. 1-1/4 In., Shatter-Resistant No

Technical Specs

  • Bulb Shape T10
  • Voltage 120
  • Bulb Designation 40T10
  • Lumens 420
  • Watts 40
  • Item Incandescent Lamp
  • Max. Overall Bulb Length 5-5/8"
  • Shatter-Resistant No
  • Average Bulb Life 1,000 hr.
  • Bulb Base Type Medium Screw (E26)
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • For Enclosed Fixtures No
  • Bulb Technology Incandescent
  • High Output No
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list