Skip Content
INCANDESCENT LIGHT BULB,T10,25W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,T10,25W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZX4
  • Mfr. Model # 4RZX4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.09 lbs

Product Details

Incandescent Lamp, Lamp Type Tubular, Lamp Shape T10, Base Type Medium Screw (E26), 25 Watts, 120 Voltage, Lamp Designation 25T10/IF, Initial Lumens 244, Max. Overall Length 5-5/8 In., Lamp Finish Frosted, Average Life 1,000 hr., Lamp Dia. 1-1/4 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Bulb Shape T10
  • Item Incandescent Lamp
  • Bulb Designation 25T10/IF
  • Voltage 120
  • Lumens 244
  • Watts 25
  • Shatter-Resistant No
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 5-5/8"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Frosted
  • Dimmable Yes
  • Three-Way No
  • Light Technology Incandescent
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Primary Application General Purpose
  • Bulb Housing Glass
  • Light Bulb Dia. 1-1/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list