INCANDESCENT LIGHT BULB,S6,6W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INCANDESCENT LIGHT BULB,S6,6W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZY4
  • Mfr. Model # 4RZY4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1152
  • Shipping Weight 0.02 lbs

Product Details

Incandescent Lamp, Lamp Type Appliance and Indicators, Lamp Shape S6, Base Type Candelabra Screw (E12), 6 Watts, 24 Voltage, Lamp Designation 6S6, Initial Lumens 50, Max. Overall Length 1-7/8 po, Lamp Finish Clear, Average Life 1,500 hr., Lamp Dia. 3/4 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Bulb Shape S6
  • Bulb Designation 6S6
  • Item Incandescent Lamp
  • Voltage 24
  • Watts 6
  • Shatter-Resistant No
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,500 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Type Miniature
  • Lumens 50
  • Bulb Finish Clear
  • Three-Way No
  • High Output No
  • Dimmable Yes
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Technology Incandescent
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 3/4"
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list