Skip Content
INCANDESCENT LIGHT BULB,S6,6W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,S6,6W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZY3
  • Mfr. Model # 4RZY3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1152
  • Shipping Weight 0.03 lbs

Product Details

Incandescent Lamp, Lamp Type Appliance and Indicators, Lamp Shape S6, Base Type Candelabra Screw (E12), 6 Watts, 12 Voltage, Lamp Designation 6S6, Initial Lumens 50, Max. Overall Length 1-7/8 po, Lamp Finish Clear, Average Life 1,500 hr., Lamp Dia. 3/4 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Bulb Shape S6
  • Bulb Designation 6S6
  • Item Incandescent Lamp
  • Voltage 12
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Watts 6
  • Max. Overall Bulb Length 1-7/8"
  • Average Bulb Life 1,500 hr.
  • Bulb Type Miniature
  • Lumens 50
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • For Enclosed Fixtures No
  • Bulb Technology Incandescent
  • Bulb Housing Glass
  • High Output No
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 3/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list