Skip Content
INCANDESCENT LIGHT BULB,S6,6W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,S6,6W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZW7
  • Mfr. Model # 4RZW7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1152
  • Shipping Weight 0.03 lbs

Product Details

Incandescent Lamp, Lamp Type Appliance and Indicators, Lamp Shape S6, Base Type Double Contact Bayonet (BA15d), 6 Watts, 145 Voltage, Lamp Designation 6S6DC, Initial Lumens 41, Max. Overall Length 1-13/16 po, Lamp Finish Clear, Average Life 1,500 hr., Lamp Dia. 3/4 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape S6
  • Bulb Designation 6S6DC
  • Voltage 145
  • Watts 6
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Max. Overall Bulb Length 1-13/16"
  • Average Bulb Life 1,500 hr.
  • Bulb Type Miniature
  • Lumens 41
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Light Technology Incandescent
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 3/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list