Skip Content
INCANDESCENT LIGHT BULB,S14,15W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,S14,15W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZT5
  • Mfr. Model # 4RZT5
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1152
  • Shipping Weight 0.08 lbs

Product Details

Incandescent Lamp, Lamp Type Appliance and Indicators, Lamp Shape S14, Base Type Medium Screw (E26), 15 Watts, 34 Voltage, Lamp Designation 15S14/IFBB, Initial Lumens 144, Max. Overall Length 3-1/2 po, Lamp Finish Frosted, Average Life 1,000 hr., Lamp Dia. 1-3/4 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Item Incandescent Lamp
  • Bulb Designation 15S14/IFBB
  • Bulb Shape S14
  • Voltage 34
  • Watts 15
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 3-1/2"
  • Bulb Type Miniature
  • Lumens 144
  • Bulb Finish Frosted
  • Dimmable Yes
  • Three-Way No
  • Light Technology Incandescent
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-3/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list