Skip Content
INCANDESCENT LIGHT BULB,S14,11W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,S14,11W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZX1
  • Mfr. Model # 4RZX1
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1152
  • Shipping Weight 0.1 lbs

Product Details

Incandescent Lamp, Lamp Type Appliance and Indicators, Lamp Shape S14, Base Type Medium Screw (E26), 11 Watts, 130 Voltage, Lamp Designation 11S14 TY, Initial Lumens 60, Max. Overall Length 3-1/2 po, Lamp Finish Yellow, Average Life 3,000 hr., Lamp Dia. 1-3/4 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Bulb Shape S14
  • Item Incandescent Lamp
  • Voltage 130
  • Bulb Designation 11S14 TY
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Watts 11
  • Average Bulb Life 3,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 3-1/2"
  • Bulb Type Miniature
  • Lumens 60
  • Dimmable Yes
  • Three-Way No
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Technology Incandescent
  • Bulb Housing Glass
  • Bulb Primary Application Appliances
  • Light Bulb Dia. 1-3/4"
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list