Skip Content
INCANDESCENT LIGHT BULB,S11,7.5W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,S11,7.5W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZZ2
  • Mfr. Model # 4RZZ2
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1152
  • Shipping Weight 0.05 lbs

Product Details

Incandescent Lamp, Lamp Type Globe, Lamp Shape S11, Base Type Medium Screw (E26), 7.5 Watts, 120 Voltage, Lamp Designation 7-1/2 S11/CW, Initial Lumens 39, Max. Overall Length 2-1/4 po, Lamp Finish Clear, Average Life 1,400 hr., Lamp Dia. 1-3/8 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Bulb Shape S11
  • Item Incandescent Lamp
  • Bulb Designation 7 1/2 S11/CW
  • Voltage 120
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Watts 7.5
  • Shatter-Resistant No
  • Average Bulb Life 1,400 hr.
  • Max. Overall Bulb Length 2-1/4"
  • Bulb Type Miniature
  • Lumens 39
  • Bulb Finish White
  • Three-Way No
  • Dimmable Yes
  • Light Technology Incandescent
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 1-3/8"
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list