Skip Content
INCANDESCENT LIGHT BULB,S11,40W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,S11,40W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZZ3
  • Mfr. Model # 4RZZ3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1152
  • Shipping Weight 0.04 lbs

Product Details

Incandescent Lamp, Lamp Type Globe, Lamp Shape S11, Base Type Intermediate Screw (E17), 40 Watts, 120 Voltage, Lamp Designation 40S11/N, Initial Lumens 440, Max. Overall Length 2-1/3 po, Lamp Finish Clear, Average Life 500 hr., Lamp Dia. 1-3/8 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Item Incandescent Lamp
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Voltage 120
  • Watts 40
  • Bulb Shape S11
  • Bulb Designation 40S11/N
  • Shatter-Resistant No
  • Max. Overall Bulb Length 2-5/16"
  • Average Bulb Life 500 hr.
  • Bulb Type Miniature
  • Lumens 440
  • Bulb Finish Clear
  • Three-Way No
  • Dimmable Yes
  • High Output No
  • Light Technology Incandescent
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-3/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Intermediate Screw (E17)
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list