INCANDESCENT LIGHT BULB,S11,15W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INCANDESCENT LIGHT BULB,S11,15W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZY9
  • Mfr. Model # 4RZY9
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1152
  • Shipping Weight 0.05 lbs

Product Details

Incandescent Lamp, Lamp Type Appliance and Indicators, Lamp Shape S11, Base Type Medium Screw (E26), 15 Watts, 120 Voltage, Lamp Designation 15S11, Initial Lumens 120, Max. Overall Length 2-1/4 po, Lamp Finish Clear, Average Life 400 hr., Lamp Dia. 1-3/8 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Bulb Shape S11
  • Voltage 120
  • Item Incandescent Lamp
  • Bulb Designation 15S11
  • Watts 15
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 400 hr.
  • Max. Overall Bulb Length 2-1/4"
  • Bulb Type Miniature
  • Lumens 120
  • Dimmable Yes
  • Bulb Finish Clear
  • Three-Way No
  • Light Technology Incandescent
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • High Output No
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-3/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list