Skip Content
INCANDESCENT LIGHT BULB,PS25,500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,PS25,500W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZJ5
  • Mfr. Model # 6DZJ5
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape PS25
  • Item Incandescent Lamp
  • ANSI Code ECT
  • Bulb Designation ECT
  • Lumens 13650
  • Voltage 120
  • Watts 500
  • Bulb Finish Inside Frost
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 3,200 K
  • Average Bulb Life 60 hr.
  • Max. Overall Bulb Length 6"
  • Bulb Type Reflector
  • Light Distribution Flood
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology Incandescent
  • High Output No
  • Rough Service No
  • Light Bulb Dia. 3-9/64"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor Only
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list